Photoelectric sensors XU, plastic fibre optic for sensor, thru beam, general use, std., 2 m, Sn200mm

Item #: 1654519

Cat #: XUFN12301

UPC: 389110345325

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, plastic fibre optic for sensor, thru beam, general use, std., 2 m, Sn200mm

Overview

Photoelectric sensors XU, plastic fibre optic for sensor, thru beam, general use, std., 2 m, Sn200mm

This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor in XUF fibre design. It has a thru-beam detection system. It supports 0.2m, 0.2m XUFZ02 and 1.5m XUFZ01 nominal sensing distance. It is furnished with M2.6 x 0.45, standard thread end fitting, 1 x Ø1mm optic fibre core. It is an IP64 and IP641 rated product. The optic fibre is made of PMMA with PE sheath. Its dimensions are 2m (Length), 2.2mm (External Diameter) and weighs 0.03kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries.

Also known as: 389110345325, XUFN12301, TELXUFN12301

Specifications

Standards: California Proposition 65
Standards: California Proposition 65