
Limit switch plug in unit, 9007, 600 V 10amp c
Item #: 1654495
Cat #: 9007CO66
UPC: 785901032137
Call for price
Company wide:
0
in stock
Documents & Guides
Limit switch plug in unit, 9007, 600 V 10amp c
Overview
Limit switch plug in unit, 9007, 600 V 10amp c
LIMIT SWITCH PLUG IN UNIT 600V 10AMP C
Also known as: 785901032137, 9007CO66, TEL9007CO66
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |