Inductive prox sensors XS, inductive sensor XS9 M18, L64mm, full SS 316L, Sn20 mm, 12...24 VDC, M12

Item #: 1653933

Cat #: XS918S4PAM12

UPC: 389119079184

Call for price
Company wide:
0 in stock
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS9 M18, L64mm, full SS 316L, Sn20 mm, 12...24 VDC, M12

Overview

Inductive proximity sensors XS, inductive sensor XS9 M18, L64mm, full SS 316L, Sn20 mm, 12...24 VDC, M12

The XS range is an offer of inductive proximity sensors for the detection of metal objects up to 60mm without physical contact. The oscillator produces an alternating electromagnetic field that exits the detection area of the sensor. Any metallic object penetrating this field is then detected. This threaded cylindrical (M18) inductive proximity sensor is designed for food and beverage industries. It is made of stainless steel 316L and it is non flush mountable. Its nominal sensing distance is 20mm, it supports 1 normally open PNP discrete output and it has a switching frequency of 200Hz. It works in a temperature range of -25°C and +85°C, it is dustproof, waterproof (IP68), and withstands high pressure and steam cleaning (IP69K). It is made of stainless steel 316L. It measures 64mm (length) x 18mm (diameter) and weighs 0.051kg. This inductive proximity sensor is designed to be used in food and beverage industries. This sensor is certified cULus and Ecolab. The main advantage of the inductive detection offered by the sensors of the XS range is that there is no physical contact with the object to be detected.

Also known as: 389119079184, XS918S4PAM12, TELXS918S4PAM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65