This product has been discontinued.

Generator, Standby, 13kW, 120/240VAC, 54.2A, 1PH, Smart Monitor
Item #: 1653506
Cat #: 7173
UPC: 696471076400
Company wide:
0
in stock
Discontinued
Documents & Guides
13kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Overview
13kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Innovative engine design & rigorous testing are at the heart of
Generac’s success in providing the most reliable generators possible. Generac’s GForce engine lineup offers added peace of mind and reliability for when you need it
the most. The G-Force series engines are purpose built and designed to handle the
rigors of extended run times in high temperatures and extreme operating conditions.
Also known as: 696471076400, 7173, GPS7173
Specifications
| Volts AC: | 120, 240 |
| Amps: | 54 |
| Type: | Standby Generator |
| Mounting: | Pad |
| Wattage: | 13 kW |
| Volts AC: | 120, 240 |
| Type: | Standby Generator |
| Wattage: | 13 kW |
| Amps: | 54 |
| Mounting: | Pad |