LMT SWITCH 240VAC 3A METAL XCKD

Item #: 1653490

Cat #: XCKD2945N12

UPC: 785901522034

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LMT SWITCH 240VAC 3A METAL XCKD

Overview

LMT SWITCH 240VAC 3A METAL XCKD
Also known as: 785901522034, XCKD2945N12, TELXCKD2945N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65