CABLE PULL SWITCH 240VAC 10A XY2C

Item #: 1653310

Cat #: XY2CZ110

UPC: 785901233305

Call for price
Company wide:
0 in stock

Overview

CABLE PULL SWITCH 240VAC 10A XY2C
Also known as: 785901233305, XY2CZ110, TELXY2CZ110

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)