Inductive proximity sensors XS, inductive sensor XS8 40x40x15, PBT, Sn25mm, 24-240VAC/DC, 2 m

Item #: 1653279

Cat #: XS8C1A1MAL2

UPC: 389110142894

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS8 40x40x15, PBT, Sn25mm, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS8 40x40x15, PBT, Sn25mm, 24...240VAC/DC, cable 2 m

This XS flat (40 x 40 x 15 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This general purpose flat inductive proximity sensor has an increased range. It is mountable directly on a surface, thanks to 4 screws fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. Its increased sensing range makes it ideal for process where precise circulation of objects is not possible. It is CCC, ECOLAB, CSA, UL certified.

Also known as: 389110142894, XS8C1A1MAL2, TELXS8C1A1MAL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65