6" Baffle Trim, Slope Ceiling, White/White

Item #: 0165285

Cat #: 498W

UPC: 662400167334

$ 65.27 EA
Company wide:
54 in stock
Documents & Guides
6 Inch Trim Baffle, Slope Ceiling Trim White Trim with White Coilex Baffle

Overview

6 Inch Trim Baffle, Slope Ceiling Trim White Trim with White Coilex Baffle

Baffle trim for 6" H47 family sloped recessed housings. Baffle is available in white and black with a white trim ring.

Also known as: 662400167334, 498W, HAL498W

Specifications

Size: 6 in
Color: White
Size: 6 in
Color: White