SAFETY INTERLOCK 300VAC 5A T-XCS

Item #: 1652438

Cat #: XCSE7333

UPC: 389110719805

Call for price
Company wide:
0 in stock

Overview

SAFETY INTERLOCK 300VAC 5A T-XCS
Also known as: 389110719805, XCSE7333, TELXCSE7333

Specifications

Poles: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Poles: 3
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65