Safety switch, Safety switches XCS, metal XCSA, 2 NC + 1 NO, slow break, 1 entry tapped 1/2" NPT

Item #: 1652232

Cat #: XCSA713

UPC: 389110718990

Call for price
Company wide:
0 in stock
Safety switch, Safety switches XCS, metal XCSA, 2 NC + 1 NO, slow break, 1 entry tapped 1/2" NPT

Overview

Safety switch, Safety switches XCS, metal XCSA, 2 NC + 1 NO, slow break, 1 entry tapped 1/2" NPT

This product is part of the XCS range, an offer of safety switches for protection of operators. The safety switch is an electrical switch that makes or breaks contact in the presence of a magnetic field. It is intended for packaging, handling, robotics, machine tools, presses, automotive sector machines. Safety switches are intended to help protect operators, by controlling the safe opening and interlocking of guards and covers in your installations. It has 2 normally closed and 1 normally open, slow break, break before make contacts, normally closed contact with positive opening operation. It has a rated operational current of 6A at 120VAC, 3A at 240VAC, 0.27A at 250VDC, 0.55 at 125VDC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection. The key operated turret head limit switch has an industrial metal body which is made of Zamak and has an 24-28VAC/VDC orange LED. It is without locking. It is an IP66, IP67 and NEMA 4/4X/12 rated product. Safety limit switch has one entry tapped for 1/2 inch NPT cable gland. The safety interlock switch is 1.57 inches (Width) x 1.73 inches (Depth) x 4.49 inches (Height) and weighs 0.0.97 lbs. It complies with UL 508, CSA C22.2 No.14, EN/IEC 60947.-5-1, EN/IEC 60204-1, EN/ISO 12100 and EN1088/ISO 14119 standards. Limit switch has UL Listed and CSA Certified certifications. The XCS safety switches is one of the most comprehensive ranges of industrial safety switches on the market, providing a range of options for most machine applications. XCS safety switches are designed for the protection of operators, by controlling the safe opening and interlocking of guards and covers in installations.

Also known as: 389110718990, XCSA713, TELXCSA713

Specifications

Standards: California Proposition 65
Standards: California Proposition 65