Safety switch, Safety switches XCS, metal XCSA, 1 NC + 2 NO, slow break, 1 entry tapped 1/2" NPT

Item #: 1652206

Cat #: XCSA503

UPC: 389110718877

Call for price
Company wide:
0 in stock
Safety switch, Safety switches XCS, metal XCSA, 1 NC + 2 NO, slow break, 1 entry tapped 1/2" NPT

Overview

Safety switch, Safety switches XCS, metal XCSA, 1 NC + 2 NO, slow break, 1 entry tapped 1/2" NPT

This Preventa XCS Key Operated Safety Switch has an adjustable turret head and a Zamak body. This key operated safety switch for guard doors, with adjustable turret head switch, has a robust red coated Zamak body with one cable gland entry, allowing an easier installation. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. When wired as recommended in relevant standards, it conforms to category 4, performance level PL e, SIL 3 and complies withEN/ISO 13849-1, EN/IEC 61508. It simply ensures a "door-open machine stop" control on your machine, with maximal reliability. It secures the machine and system operation with a key, only available to authorized operators.

Also known as: 389110718877, XCSA503, TELXCSA503

Specifications

Poles: 3
Color: Red
Amps: 10
Volts AC: 300
Type: Safety Switch, Interlock
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Amps: 10
Type: Safety Switch, Interlock
Standards: California Proposition 65
Color: Red
Volts AC: 300
Mounting: Surface