NEMA limit switch, 9007C, heavy duty, standard, neutral position, standard pretravel, 10A, 600V

Item #: 1652146

Cat #: 9007C68T10Y128

UPC: 785901718604

Call for price
Company wide:
0 in stock
NEMA limit switch, 9007C, heavy duty, standard, neutral position, standard pretravel, 10A, 600V, 2NO/2NC, NEMA 4, 6P, 13

Overview

NEMA limit switch, 9007C, heavy duty, standard, neutral position, standard pretravel, 10A, 600V, 2NO/2NC, NEMA 4, 6P, 13

These industrial heavy duty limit switches are applied in almost any environments. The lever head switches have the largest diameter shaft in the industry. They also have a Viton Quadring shaft seal to ensure positive head and shaft sealing that is dust and watertight. This neutral position lever arm limit switch with standard pretravel has a standard body and receptacle which is good for most applications. Limit switch has two normally open and two normally closed contacts. The snap action contacts will change state when the lever arm in operated in the clockwise or counterclockwise direction. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. The proper lever arm for the application must be purchased separately. This limit switch is 4.02 inches tall, 1.55 inches wide and 2.50 inches deep. This limit switch is NEMA 1, 2 4, 6, 6P, 12 and 13 rated. It is also rated IP67. Switch has a 0.50 inch conduit entry with 14 NPT. Limit switch is UL listed and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug-in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

Also known as: 785901718604, 9007C68T10Y128, TEL9007C68T10Y128

Specifications

Type: Side Rotary, Limit Switch
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Amps: 10
Volts AC: 600