PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1652068

Cat #: 9013FSG2J20M4U

UPC: 785901510970

Call for price
Company wide:
0 in stock

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901510970, 9013FSG2J20M4U, TEL9013FSG2J20M4U

Specifications

Standards: California Proposition 65
Standards: California Proposition 65