Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, cable 2 m

Item #: 1651934

Cat #: XUB0ANSNL2

UPC: 389110148292

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, cable 2 m

Overview

Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, cable 2 m

This design 18 multi mode photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This multi-mode cylindrical photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 3 LED display allows to identify status of the sensor and troubleshoot issues. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110148292, XUB0ANSNL2, TELXUB0ANSNL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65