FLOAT SWITCH 575VAC 5HP G +OPTIONS

Item #: 1651775

Cat #: 9036GW1H

UPC: 785901716471

Call for price
Company wide:
0 in stock

Overview

FLOAT SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901716471, 9036GW1H, TEL9036GW1H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65