
Limit switch, 9007, 600 V 10amp c +options
Item #: 1651765
Cat #: 9007C66A2
UPC: 785901509141
Call for price
Company wide:
0
in stock
Documents & Guides
Limit switch, 9007, 600 V 10amp c +options
Overview
Limit switch, 9007, 600 V 10amp c +options
LIMIT SWITCH 600V 10AMP C +OPTIONS
Also known as: 785901509141, 9007C66A2, TEL9007C66A2
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |