FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS

Item #: 1651684

Cat #: 9038CR36

UPC: 785901508724

Call for price
Company wide:
0 in stock
Documents & Guides
FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS

Overview

FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS
Also known as: 785901508724, 9038CR36, TEL9038CR36

Specifications

Standards: California Proposition 65
Standards: California Proposition 65