LIMIT SWITCH 240VAC

Item #: 1651418

Cat #: XCLJ567H29

UPC: 389110660701

Call for price
Company wide:
0 in stock
Documents & Guides
XCLJ567H29 LIMIT SWITCH 240VAC

Overview

XCLJ567H29 LIMIT SWITCH 240VAC
Also known as: 389110660701, XCLJ567H29, TELXCLJ567H29

Specifications

Standards: California Proposition 65
Standards: California Proposition 65