
pressure switch XMLA 160 bar - fixed scale 1 threshold - 1 C/O
Item #: 1650808
Cat #: XMLA160D2S11
UPC: 389110712141
Call for price
Company wide:
0
in stock
Documents & Guides
pressure switch XMLA 160 bar - fixed scale 1 threshold - 1 C/O
Overview
pressure switch XMLA 160 bar - fixed scale 1 threshold - 1 C/O
This XMLA electromechanical pressure switch has a fixed differential for detection of a single threshold and a zinc alloy body with a range scale window. This pressure switch is designed for detection of a single pressure threshold in hydraulic oils up to 160°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 6 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV. It is designed for very high pressures up to 160bar, this makes it ideal for hydraulic presses, water jet cutting machines.
Also known as: 389110712141, XMLA160D2S11, TELXMLA160D2S11
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |