LMT SWITCH 240VAC 3A PLAST XCKP

Item #: 1650716

Cat #: XCKP2110P16

UPC: 389110201720

Call for price
Company wide:
0 in stock

Overview

LMT SWITCH 240VAC 3A PLAST XCKP
Also known as: 389110201720, XCKP2110P16, TELXCKP2110P16

Specifications

Standards: California Proposition 65
Standards: California Proposition 65