Inductive proximity sensors XS, inductive sensor XS6 M8, L62mm, stainless, Sn2.5 mm, 12-48 VDC, M12

Item #: 1650294

Cat #: XS608B1PAM12

UPC: 389110145659

Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS6 M8, L62mm, stainless, Sn2.5 mm, 12...48 VDC, M12

Overview

Inductive proximity sensors XS, inductive sensor XS6 M8, L62mm, stainless, Sn2.5 mm, 12...48 VDC, M12

This XS cylindrical (M8 thread) inductive proximity sensor has a PPS sensing face and a stainless steel grade 303 case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Non-magnetic 303 stainless steel provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CSA, UL certified.

Also known as: 389110145659, XS608B1PAM12, TELXS608B1PAM12

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Poles: 1
Material: Stainless Steel
Diameter: 62 mm
Standards: California Proposition 65
Volts DC Range: 12 - 48
Type: Inductive, Proximity Switch
Poles: 1
Diameter: 62 mm
Volts DC Range: 12 - 48
Mounting: Panel
Material: Stainless Steel
Standards: California Proposition 65