Photoelectric sensors XU, XUX, diffuse, Sn 2.1 m, 24...240VAC/DC, terminals

Item #: 1650223

Cat #: XUX5ARCNT16

UPC: 389110171108

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUX, diffuse, Sn 2.1 m, 24...240VAC/DC, terminals

Overview

Photoelectric sensors XU, XUX, diffuse, Sn 2.1 m, 24...240VAC/DC, terminals

This compact design single mode (diffuse system) photo-electric sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This mono-mode rectangular photoelectric sensor has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110171108, XUX5ARCNT16, TELXUX5ARCNT16

Specifications

Standards: California Proposition 65
Standards: California Proposition 65