LMT SWITCH 240VAC 3A PLAST ZCKS

Item #: 1649687

Cat #: ZCKS1H29

UPC: 389110973108

Call for price
Company wide:
0 in stock

Overview

LMT SWITCH 240VAC 3A PLAST ZCKS
Also known as: 389110973108, ZCKS1H29, TELZCKS1H29

Specifications

Standards: California Proposition 65
Standards: California Proposition 65