Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever var.length

Item #: 1649496

Cat #: XCKP2145N12

UPC: 389110305664

Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, 1/2NPT

Overview

Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, 1/2NPT

This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation and provides switch actuation by 30° cam. It has a spring return thermoplastic roller lever and supports lateral approach in 2 directions. The movement of limit switch operating head is rotary. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for 1/2inch NPT cable gland. It is an IP66, IP67 and IK04 rated product. It has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is about 10 million operating cycles, electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of plastic. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by UL, CCC and CSA. It meets IEC 60204-1, EN 60204-1,IEC 60947-5-1, EN 60947-5-1, CSA C22.2 No 14 and UL 508 standards. High quality of products and worldwide availability guarantee in a short delivery time. These European standard products (EN50047) have positive opening contacts, even in snap action versions which allow use in safety applications. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110305664, XCKP2145N12, TELXCKP2145N12

Specifications

Poles: 2
Mounting: Surface
Material: Plastic
Standards: California Proposition 65
Poles: 2
Material: Plastic
Mounting: Surface
Standards: California Proposition 65