M18 FUEL™ Compact Router (Bare Tool)

Item #: 1648917

Cat #: 2723-20

UPC: 045242541010

$ 229.00 EA
Company wide:
9 in stock
Documents & Guides
M18 FUEL™ Compact Router, Includes: (1) M18 FUEL™ Compact Router (2723-20), (1) 1/4" Collet; 4" Round Sub-Base Plate, (1) 5-3/4" Template Sub-Base Plate, (1) 11/16" Collet Wrench, (1) 7/16" Spindle Wrench, (1) Dust Shroud, (1) Fixed Base & (1) Straight Edge Guide ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ Compact Router, Includes: (1) M18 FUEL™ Compact Router (2723-20), (1) 1/4" Collet; 4" Round Sub-Base Plate, (1) 5-3/4" Template Sub-Base Plate, (1) 11/16" Collet Wrench, (1) 7/16" Spindle Wrench, (1) Dust Shroud, (1) Fixed Base & (1) Straight Edge Guide ***Bare Tool Only, Battery & Charger Sold Separately***

The M12 FUEL™ compact router combines power, speed and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. Leveraging Milwaukee's POWERSTATE™ brushless motor and REDLINK Plus™ electronics the M18 FUEL™ compact router delivers the power of corded 1.25 horse power routers and a best in class 31,000 RPM providing the power and speed for clean, quality cuts in hard materials. With the M18 REDLITHIUM™ XC5.0 battery the router cutting up to 250 ft of 3/8 in. roundovers in red-oak, delivering all day run time with fewer trips to the charger. The tool is equipped with a micro adjust dial and macro adjust button, providing fast accurate depth adjustments for highly accurate work. A variable speed dial with speed from 10,000 to 31,000 RPM allows control in all applications, a sturdy 4 in. sub-base plate provides stability and dual-LED lights illuminate the work surface. The M18 FUEL™ compact router is compatible with a plunge base and an offset base (sold separately).

Also known as: 045242541010, 2723-20, MIL272320, pony router

Features & Benefits

  • Delivers corded performance and best-in-class 31,000 RPM
  • Fast accurate adjustments for precise applications
  • Part of the M18™ system, with over 200+ cordless solutions
  • POWERSTATE™ Brushless motor: power of corded compact routers and higher SPM to complete cuts in hard woods
  • REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • REDLITHIUM™ Battery pack: delivers more work per charge and more work over the life of the pack than competitor
  • Variable speed dial ranges between 10,000 and 31,000 RPM, providing precise control for clean edges and details
  • Macro adjust button allows for fast macro-adjustments and 1.5 in. of adjustable range
  • Fine adjustment screw allows for precise adjustments beyond 1/64 in. increments

Specifications

Type: Cordless
Type: Cordless