Limit switch lever, Limit switches XC Standard, ZCY, thermoplastic round rod 6 mm L = 200 mm

Item #: 1648850

Cat #: ZCY59

UPC: 389110192165

Call for price
Company wide:
0 in stock
Limit switch lever, Limit switches XC Standard, ZCY, thermoplastic round rod 6 mm L = 200 mm

Overview

Limit switch lever, Limit switches XC Standard, ZCY, thermoplastic round rod 6 mm L = 200 mm

This product is part of the XC Standard range, an offer of limit switches. This limit switch lever has a spring return thermoplastic round rod lever operator and provides a lateral approach without positive opening operation. The switch lever with a rotary movement and switching actuation by any moving part. The rod dimensions are 6mm (diameter) x 200mm (length). It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKT, XCMD, XCKP and XCKD limit switches. The associated heads are ZCE01 and ZCE05. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

Also known as: 389110192165, ZCY59, TELZCY59

Specifications

Standards: California Proposition 65
Standards: California Proposition 65