LIMIT SWITCH 240VAC

Item #: 1648817

Cat #: XCKJ10553

UPC: 389119082948

Call for price
Company wide:
0 in stock
Documents & Guides
XCKJ10553 LIMIT SWITCH 240VAC

Overview

XCKJ10553 LIMIT SWITCH 240VAC
Also known as: 389119082948, XCKJ10553, TELXCKJ10553

Specifications

Standards: California Proposition 65
Standards: California Proposition 65