Photoelectric sensors XU, XUX, diffuse, Sn 2.1 m, 12...24 VDC, M12

Item #: 1648596

Cat #: XUX5APANM12

UPC: 389110170835

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUX, diffuse, Sn 2.1 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUX, diffuse, Sn 2.1 m, 12...24 VDC, M12

This compact design single mode (diffuse system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode rectangular photoelectric sensor has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110170835, XUX5APANM12, TELXUX5APANM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65