Photoelectric sensors XU, XUX, reflex, Sn 14 m, 12...24 VDC, M12

Item #: 1648590

Cat #: XUX1APBNM12

UPC: 785901489979

Call for price
Company wide:
0 in stock
Documents & Guides
Photoelectric sensors XU, XUX, reflex, Sn 14 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUX, reflex, Sn 14 m, 12...24 VDC, M12

This compact design single mode (reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode rectangular photoelectric sensor has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 785901489979, XUX1APBNM12, TELXUX1APBNM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65