Photoelectric sensors XU, XUK, polarised, Sn 6 m, 24...240VAC/DC, cable 2 m

Item #: 1648535

Cat #: XUK9ARCNL2

UPC: 389110164605

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUK, polarised, Sn 6 m, 24...240VAC/DC, cable 2 m

Overview

Photoelectric sensors XU, XUK, polarised, Sn 6 m, 24...240VAC/DC, cable 2 m

This compact design single mode (reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This mono-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110164605, XUK9ARCNL2, TELXUK9ARCNL2

Specifications

Mounting: Panel
Length: 2 m
Type: Polarized Reflex
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Mounting: Panel
Type: Polarized Reflex
Volts AC Range: 24 - 240
Length: 2 m
Standards: California Proposition 65
Volts DC Range: 24 - 240