FLOAT SWITCH 575VAC 1HP

Item #: 1648043

Cat #: 9037EW8

UPC: 785901485452

Call for price
Company wide:
0 in stock
Documents & Guides
9037EW8 FLOAT SWITCH 575VAC 1HP

Overview

9037EW8 FLOAT SWITCH 575VAC 1HP
Also known as: 785901485452, 9037EW8, TEL9037EW8

Specifications

Standards: California Proposition 65
Standards: California Proposition 65