Guard switch, Safety switches XCS, XCSTR, spindle 30 mm, 2NC+1 NO -1/2"NPT

Item #: 1647639

Cat #: XCSTR753

UPC: 389110177261

Call for price
Company wide:
0 in stock
Guard switch, Safety switches XCS, XCSTR, spindle 30 mm, 2NC+1 NO -1/2"NPT

Overview

Guard switch, Safety switches XCS, XCSTR, spindle 30 mm, 2NC+1 NO -1/2"NPT

This XCSTR Safety Limit Switch has a 30 mm stainless steel spindle, a double insulated plastic enclosure and 2 x 1/2" NPT cable gland entries. It has 1 normally open and 2 normally closed break-before-make (slow break) contacts. Its B10D reliability data is 5 000 000. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110177261, XCSTR753, TELXCSTR753

Specifications

Standards: California Proposition 65
Standards: California Proposition 65