SAFETY INTERLOCK 240VAC 10A T-XCS

Item #: 1647615

Cat #: XCSPR553

UPC: 389110177148

Call for price
Company wide:
0 in stock

Overview

SAFETY INTERLOCK 240VAC 10A T-XCS
Also known as: 389110177148, XCSPR553, TELXCSPR553

Specifications

Standards: California Proposition 65
Standards: California Proposition 65