PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1647575

Cat #: 9013GHG2J60

UPC: 78590117653

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 78590117653, 9013GHG2J60, TEL9013GHG2J60

Specifications

Standards: California Proposition 65
Standards: California Proposition 65