Limit Switch, Probe Grounding, 10ms On response, 20ms Off Delay

Item #: 1647392

Cat #: ST08167

UPC: 785901173816

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Probe Grounding, 115 Volt AC, 10 ms On Response, 20 ms Off Delay

Overview

Limit Switch, Probe Grounding, 115 Volt AC, 10 ms On Response, 20 ms Off Delay
Also known as: 785901173816, ST08167, TELST08167

Specifications

Volts AC: 115
Type: Probe Grounding
Standards: California Proposition 65
Amps: 0.001
Range: 10 - 20 ms
Volts AC: 115
Standards: California Proposition 65
Range: 10 - 20 ms
Type: Probe Grounding
Amps: 0.001