female - M12 - 4-pin - straight prewired connector - cable 5 m

Item #: 1647244

Cat #: XZCP1141L5

UPC: 389110763181

Call for price
Company wide:
0 in stock
female - M12 - 4-pin - straight prewired connector - cable 5 m

Overview

female - M12 - 4-pin - straight prewired connector - cable 5 m

This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 4 pins M12 straight female connector with a metal collar. It is designed in polyurethane for severe industrial environments. Its rated operational voltage is 250V/AC or 300V/DC and its nominal current is 4A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), can be temporarily immersed in water (IP67), and withstands high pressure and steam cleaning (IP69K). This cable has a length of 5m and a diameter of 5.2mm. It is made up of 4 wires, each section of which is 0.34 mm². Its color is black and its weight is 0.19kg. It is intended for industrial environments thanks to its excellent resistance to extreme temperatures (-35°C to +90°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 5 pins M12 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.

Also known as: 389110763181, XZCP1141L5, TELXZCP1141L5

Specifications

Gender: Female
Type: Connection Cable, Prewired
Length: 5 m
Amps: 4
Volts AC: 250
Volts DC: 300
Standards: California Proposition 65
Color: Yellow
Gender: Female
Length: 5 m
Volts AC: 250
Standards: California Proposition 65
Type: Connection Cable, Prewired
Amps: 4
Volts DC: 300
Color: Yellow