9013FSG2J15 PRESSURE SWITCH

Item #: 1646534

Cat #: 9013FSG2J15

UPC: 785901167020

Call for price
Company wide:
0 in stock
Documents & Guides
9013FSG2J15 PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

9013FSG2J15 PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901167020, 9013FSG2J15, TEL9013FSG2J15

Specifications

Standards: California Proposition 65
Standards: California Proposition 65