LIMIT SWITCH 240VAC

Item #: 1646267

Cat #: XCLJ767H29

UPC: 389110905673

Call for price
Company wide:
0 in stock
Documents & Guides
XCLJ767H29 LIMIT SWITCH 240VAC

Overview

XCLJ767H29 LIMIT SWITCH 240VAC
Also known as: 389110905673, XCLJ767H29, TELXCLJ767H29

Specifications

Standards: California Proposition 65
Standards: California Proposition 65