Limit Switch, Mill Duty, Side Rotary Head, No Actuator, 10A, 600VAC

Item #: 1646142

Cat #: L100WTR2M10

UPC: 785901165033

Call for price
Company wide:
0 in stock
Limit Switch, Mill Duty, Side Rotary Head, No Actuator, 10 Amp, 600 Volt AC, 3-Pole

Overview

Limit Switch, Mill Duty, Side Rotary Head, No Actuator, 10 Amp, 600 Volt AC, 3-Pole

LIMIT SWITCH 600V 10AMP TYPE L +OPTIONS

Also known as: 785901165033, L100WTR2M10, TELL100WTR2M10

Specifications

Mounting: Panel
Type: Limit Switch
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Type: Limit Switch