Inductive proximity sensors XS, inductive sensor XS4 M12, L35mm, PPS, Sn4mm, 12...24 VDC, cable 5 m

Item #: 1646089

Cat #: XS4P12PA340L1

UPC: 389110919274

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS4 M12, L35mm, PPS, Sn4mm, 12...24 VDC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS4 M12, L35mm, PPS, Sn4mm, 12...24 VDC, cable 5 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a plastic case and a 5m long PvR cable. It has a sensing distance of 4mm. Three-wire, DC supply, 12V to 24V, NO function, PNP discrete output. This sensor is ECOLAB certified.

Also known as: 389110919274, XS4P12PA340L1, TELXS4P12PA340L1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65