Inductive proximity sensors XS, inductive sensor XS7 12x40x26, plastic, Sn2mm, 12-48 VDC, 2 m

Item #: 1646058

Cat #: XS7G12PC440

UPC: 389110776662

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS7 12x40x26, plastic, Sn2mm, 12...48 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS7 12x40x26, plastic, Sn2mm, 12...48 VDC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. This sensor is dedicated to assembly, packaging and light material handling applications. It is a 12mm x 26mm x 40mm sensor, flush mountable in metal. It features a plastic case and a 2m long PVC cable. It has a sensing distance of 2mm. Four-wire, DC supply, 12V to 48V, NO and NC function, PNP discrete output.

Also known as: 389110776662, XS7G12PC440, TELXS7G12PC440

Specifications

Standards: California Proposition 65
Standards: California Proposition 65