Threaded Bridle Ring, 4" dia, 1/4" Screw, Metal

Item #: 0164579

Cat #: 4BRT64

UPC: 782856769859

$ 4.45 EA
Company wide:
570 in stock
Documents & Guides
Bridle Ring 4" dia. Metal Screw Thread. Steel/Electrogalvanized, Standard Packaging Quantity: 100.

Overview

Bridle Ring 4" dia. Metal Screw Thread. Steel/Electrogalvanized, Standard Packaging Quantity: 100.

Combine bridle rings with other nVent CADDY fasteners to support cables from flange, purlin, drop wire, t-grid, etc.

Also known as: 782856769859, 4BRT64, CDY4BRT64

Features & Benefits

  • Combine bridle rings with other nVent CADDY fasteners to support cables from flange, purlin, drop wire, t-grid, etc.

Specifications

Material: Steel
Diameter: 4 in
Length: 0.500 in
Finish: Electrogalvanized
Material: Steel
Length: 0.500 in
Diameter: 4 in
Finish: Electrogalvanized