Cable pull switch 300 VAC 10 A XY2CE

Item #: 1645668

Cat #: XY2CE4A020H7

UPC: 389118132583

Call for price
Company wide:
0 in stock
Cable pull switch 300 VAC 10 A XY2CE

Overview

Cable pull switch 300 VAC 10 A XY2CE
Also known as: 389118132583, XY2CE4A020H7, TELXY2CE4A020H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65