
Photoelectric sensors XU, XUB, reflex, Sn 4 m, 12...24 VDC, cable 2 m
Item #: 1645489
Cat #: XUB1ANANL2
UPC: 389110148490
Call for price
Company wide:
0
in stock
Documents & Guides
Photoelectric sensors XU, XUB, reflex, Sn 4 m, 12...24 VDC, cable 2 m
Overview
Photoelectric sensors XU, XUB, reflex, Sn 4 m, 12...24 VDC, cable 2 m
This design 18 single mode (reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 389110148490, XUB1ANANL2, TELXUB1ANANL2
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |