LIMIT SWITCH 240VAC 10A PLAST ZCP

Item #: 1645059

Cat #: ZCP28

UPC: 389110181480

Call for price
Company wide:
0 in stock

Overview

LIMIT SWITCH 240VAC 10A PLAST ZCP
Also known as: 389110181480, ZCP28, TELZCP28

Specifications

Standards: California Proposition 65
Standards: California Proposition 65