Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1NC+1 NO, snap, 1 m

Item #: 1645052

Cat #: XCMD2116L1

UPC: 389110218438

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1NC+1 NO, snap, 1 m

Overview

Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1NC+1 NO, snap, 1 m

This XCMD miniature format limit switch has a steel roller lever and a Zamak body. This limit switch has a robust Zamak miniature and modular body, is pre-cabled, allowing an easier installation. It is IP66 and IK06 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.

Also known as: 389110218438, XCMD2116L1, TELXCMD2116L1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65