PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1644989

Cat #: 9013GSW2J20

UPC: 785901158240

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901158240, 9013GSW2J20, TEL9013GSW2J20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65