SAFETY RELAY 300V

Item #: 1644532

Cat #: XPSAK371144P

UPC: 785901466741

Call for price
Company wide:
0 in stock
Documents & Guides
XPSAK371144P SAFETY RELAY 300V

Overview

XPSAK371144P SAFETY RELAY 300V
Also known as: 785901466741, XPSAK371144P, TELXPSAK371144P

Specifications

Standards: California Proposition 65
Standards: California Proposition 65