Limit switch body with spring return rotary head, XC Standard, ZCKJ, w/o lever, fixed, 2C/O, snap

Item #: 1644516

Cat #: ZCKJ404H7

UPC: 389110833624

Call for price
Company wide:
0 in stock
Limit switch body with spring return rotary head, Limit switches XC Standard, ZCKJ, w/o lever, fixed, 2C/O, snap, 1/2"NPT

Overview

Limit switch body with spring return rotary head, Limit switches XC Standard, ZCKJ, w/o lever, fixed, 2C/O, snap, 1/2"NPT

This product is part of the XC Standard range, an offer of limit switches. It is a limit switch fixed body. It has 2 change over, snap action contacts without positive opening operation and provides switch actuation from left and right. It has 2 poles with silver plated contacts. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for 1/2inch NPT conduit. It is an IP66 and IK07 rated product. It is a switch with a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It offers long electrical life with electrical durability of about 5 million operating cycles. The limit switch body is made of metal. Its dimensions are 43mm (Width) x 60mm (Depth) x 109mm (Height) and weighs 0.465kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKJ series limit switches. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110833624, ZCKJ404H7, TELZCKJ404H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65