PRESSURE SWITCH 480VAC 10A G SPECIAL

Item #: 1644080

Cat #: 9013GHG2S6J99

UPC: 785901151692

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 480VAC 10A G SPECIAL

Overview

PRESSURE SWITCH 480VAC 10A G SPECIAL
Also known as: 785901151692, 9013GHG2S6J99, TEL9013GHG2S6J99

Specifications

Standards: California Proposition 65
Standards: California Proposition 65